Shop All Static Control Products
Bertech
ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 4 Ft., Blue
Mfr # 2059S-2x4BKT
Zoro # G910026906
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2 x 4 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.08 in.
- Color Blue
- Includes Installed snaps, wrist strap, and grounding cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 2059S-2x4BKT
- Zoro # G910026906
- Country of Origin Korea, Republic of
- Category Static Control Products
Dimensions
Size | 2 x 4 ft. |
Mat Length | 4 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.08 in. |
Color | Blue |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 5 lb. |
Surface Resistivity | Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms |
Description
Bertech ESD Soldering Mat Kits are .060 inches thick and have two layers. The top layer is a blue, static dissipative rubber layer laminated to a black conductive rubber bottom layer. These ESD Soldering Mat Kits provide excellent resistance to oil, grease, and most common solvents. They very light compared to our single layer and three layer mats. The Kit includes an ESD mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT500R-0464)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1112 Degrees F, Single Dot Laser Sighting (IR267)
- DEFELSKO Thickness Gage, Coating, Ferrous, 0-40 Mils (POSITEST DFT FERROUS)
- KLEIN TOOLS Replacement Tip for PROBEplus (VDV999-065)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Blue (2059S-3x6BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Blue (2059S-2x3BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 4 Ft., Blue (2059S-3x4BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Blue (1059-2x6BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 20 Ft., Blue (2059S-2x20B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059S-2.5x20B)
- DESCO INDUSTRIES INC Desco Statfree UC2„¢ 66327 Dissipative Dual Layer Rubber Mat Clean Pack 24"D x 36"W - Sky Blue (66327)
- Bertech Static Control Products