Shop All Static Control Products
Bertech
ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Gray
Mfr # 2059USA-2x3GKT
Zoro # G310026810
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 3 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.06 in.
- Net Weight 4 lb.
- Includes Installed snaps, wrist strap, and grounding cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 2059USA-2x3GKT
- Zoro # G310026810
- Country of Origin United States
- Category Static Control Products
Dimensions
Size | 2 x 3 ft. |
Mat Length | 3 ft. |
Mat Width | 2 ft. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.06 in. |
Color | Gray |
Net Weight | 4 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | Resistance to Ground (Rtg): 7.7 x 10e7 ohms, Point to Point Resistance (Rtt): 3.6 x 10e7 ohms |
Description
Bertech ESD Soldering Mat Kits are made from two layers of elastomer designed for table top or workstations. These mats are 0.06 in. thick and have two layers. The top layer is a gray static dissipative rubber laminated to a conductive bottom rubber layer. These ESD Soldering mats have excellent charge dissipation, rapid charge decay, and low turbo generation properties. They withstand higher temperatures and are abrasion resistant. The light textured surface reduces light glare and are easy to clean. They are free from halogens, lead, asbestos, antimony, and other dangerous volatiles. Bertech's ESD Soldering Mats offer excellent resistance to heat, oil, grease, and most common solvents. These Soldering Mat Kits include an ESD Soldering mat, common point ground cord, and an adjustable fabric wrist strap. The wrist strap comes with an alligator clip that can be removed to use as a banana plug to insert into grounding cord. They are RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- SPAN Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (LFS-210-30Hg-G-CERT)
- EXTECH LCR Meter (LCR200)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254G)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Gray (2059USA-3x6GKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059S-2.5x20B)
- BERTECH ESD Anti-Static Polyester Tape, 2 In. Wide x 72 Yards Long, Blue (ESDBPT-2)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Blue (2059S-2x3BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Blue (1059-2x6BKT)
- BERTECH ESD Anti-Static Bags, 10 Inches x 12 Inches, 100PK (BG-1012)
- SCS Dissipative Floor Mat, Gray, 4 x 6 ft. (8203)
- Bertech Static Control Products