Shop All Film Tape
Bertech
ESD Anti-Static Polyester Tape, 1/4 In. Wide x 72 Yards Long, Blue
Mfr # ESDBPT-1/4
Zoro # G709845954
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.25 in.
- Tape Thickness Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
- Net Weight 0.15 lb.
- Material Polyester
- Width 0.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 0.25 in. |
Width | 0.25 in. |
Length | 216 ft. |
Details
Item | ESD Anti-Static Tape |
Tape Thickness | Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive) |
Net Weight | 0.15 lb. |
Material | Polyester |
Color | Blue |
Thickness | 2.5 mil (1 mil material + 1.5 mil adhesive) |
Tensile Strength | 25 lbs./in. |
Operating Temperature Range | -40°C (-40°F) - 180°C (356°F) |
Adhesion to Steel | 30 oz./in. |
Description
Bertech ESD Anti-Static Polyester Tapes are made from 1 mil thick polyester film with 1.5 mil of silicone adhesive. They are designed for high temperature masking of electronic devices that are sensitive to electrostatic charge. These tapes are tear resistant and removes without leaving any residue. They are packaged as 72 yard-long rolls on a 3 inch core with an ESD symbol at the tab of the roll. These ESD Polyester Tapes are available in various widths of up to 20 inches. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Digital Thermometer with Humidity, 3" H, 2-1/2" W, 32 to 122 Deg. F (00325A2)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108652)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55032)
- REED INSTRUMENTS UT Couplant, CompMfg R7900/TM-8811 (R7950/5L)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 3 Ft. x 6 Ft., Blue (3059-3x6BKT)
- BERTECH ESD Anti-Static Polyester Tape, 1 In. Wide x 72 Yards Long, Green (ESDGPT-1)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Blue (1059-2x50B)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 36 In., Blue (1059-20x36BKT)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (1059-2.5x50B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 3 Ft. x 20 Ft., Blue (2059USA-3x20B)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- Bertech Film Tape