Shop All Static Control Products
Bertech
ESD Anti-Static Polyester Tape, 1 In. Wide x 72 Yards Long, Blue
Mfr # ESDBPT-1
Zoro # G009845845
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Thickness 2.5 mil (1 mil material + 1.5 mil adhesive)
- Width 1 in.
- Length 216 ft.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # ESDBPT-1
- Zoro # G009845845
- Country of Origin China
- Category Static Control Products
Dimensions
Width | 1 in. |
Length | 216 ft. |
Tape Width | 1 in. |
Details
Material | Polyester |
Thickness | 2.5 mil (1 mil material + 1.5 mil adhesive) |
Color | Blue |
Net Weight | 0.6 lb. |
Tape Thickness | Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive) |
Tensile Strength | 25 lbs./in. |
Adhesion to Steel | 30 oz./in. |
Operating Temperature Range | -40°C (-40°F) - 180°C (356°F) |
Description
Bertech ESD Anti-Static Polyester Tapes are made from 1 mil thick polyester film with 1.5 mil of silicone adhesive. They are designed for high temperature masking of electronic devices that are sensitive to electrostatic charge. These tapes are tear resistant and removes without leaving any residue. They are packaged as 72 yard-long rolls on a 3 inch core with an ESD symbol at the tab of the roll. These ESD Polyester Tapes are available in various widths of up to 20 inches. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P1S567)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-091F)
- REED INSTRUMENTS Voltage/Current Simulator, 10V/20mA with NIST Calibration Certificate (R5800-NIST)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 50 PSI (682-1)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Gray (1059-2x50G)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 3 Ft. x 50 Ft., Gray (2059T-3x50G)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Gray (1059-2x6GKT)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 20 mm Wide x 36 Yards Long, Amber (KPTLS-20mm)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Gray (2059USA-3x6GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 5 Ft., Gray (2059T-2x5GKT)
- BERTECH ESD Anti-Static Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTLS-3/4)
- Bertech Static Control Products