Shop All Packing Tapes
Bertech
ESD Anti-Static Packaging Tape with ESD Symbol, 7/16 In. Wide x 36 Yards Long, Clear
Mfr # ESDCT3P-7/16
Zoro # G009843933
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Tape Width 0.44 in.
- Tape Length 216 ft.
- Tape Color Clear
- Material Cellulose Cellophane Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # ESDCT3P-7/16
- Zoro # G009843933
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 0.44 in. |
Tape Length | 216 ft. |
Details
Tape Thickness | 2 mil |
Tape Color | Clear |
Material | Cellulose Cellophane Film |
Tape Paper Weight | 0.2 lb. |
Thickness | 2 mil |
Tensile Strength | 25 lbs./in. |
Max. Tape Performance Temp. | 66°C (151°F) |
Adhesion to Steel | 66 oz./in. |
Description
Bertech ESD Anti-Static Packaging Tapes with ESD Symbol are made of a 2 mil clear cellulose material with a printed ESD symbol. They are ideal for general packaging in environments where static is an issue. These ESD tapes are biodegradable and can be cut by hand. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Perforated, White, 750 ft. L (36DY87)
- LEXMARK Extra High Yield Black Toner Cartridge 6K YLD (B221X00)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- TEXAS INSTRUMENTS Handheld Pocket Calculator, LCD, 8 Digit (TEXTI1706SV)
- BERTECH ESD Anti-Static Packaging Tape, 1 3/4 In. Wide x 36 Yards Long, Clear (ESDCT3C-1 3/4)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- BERTECH ESD Anti-Static Packaging Tape, 25 mm Wide x 36 Yards Long, Clear (ESDCT3C-25mm)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (84731G)
- SHURTECH BRANDS Duck, COMMERCIAL GRADE PACKAGING TAPE, 3in CORE, 1.88in X 55 YDS, CLEAR, 6PK (240053)
- SCOTCH Tape, Roll, Transp, 3/4X1296" (600341296)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (G2007)
- Bertech Packing Tape & Dispensers