Shop All Packing Tapes
Bertech
ESD Anti-Static Packaging Tape with ESD Symbol, 200 mm Wide x 36 Yards Long, Clear
Mfr # ESDCT3P-200mm
Zoro # G309843923
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Tape Width 7.87 in.
- Tape Length 216 ft.
- Tape Color Clear
- Material Cellulose Cellophane Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # ESDCT3P-200mm
- Zoro # G309843923
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 7.87 in. |
Tape Length | 216 ft. |
Details
Tape Thickness | 2 mil |
Tape Color | Clear |
Material | Cellulose Cellophane Film |
Max. Tape Performance Temp. | 66°C (151°F) |
Thickness | 2 mil |
Tape Paper Weight | 3.2 lb. |
Tensile Strength | 25 lbs./in. |
Adhesion to Steel | 66 oz./in. |
Description
Bertech ESD Anti-Static Packaging Tapes with ESD Symbol are made of a 2 mil clear cellulose material with a printed ESD symbol. They are ideal for general packaging in environments where static is an issue. These ESD tapes are biodegradable and can be cut by hand. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMONCARRY Omega Pen, Blue (OMP-BL)
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00754, 5 x 7-1/2", Pack of 25 (7278200754)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 18", Kraft, 25/Bundle (11R267)
- MOORECO 48"x72" Reversible Plastic Whiteboard, Gloss (668AG-HH)
- BERTECH ESD Anti-Static Packaging Tape, 1 3/4 In. Wide x 36 Yards Long, Clear (ESDCT3C-1 3/4)
- BERTECH ESD Anti-Static Packaging Tape, 25 mm Wide x 36 Yards Long, Clear (ESDCT3C-25mm)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 3" x 55 yds., Clear, 24/Case (T905355)
- TRIMACO FloorShell 2.83 in. W X 180 ft. L Sealing Tape Brown (12390/12)
- SWIFT RESPONSE Swift Response 225126 4 in. x 5 ft. Flex Tape - White (225126)
- TAPE LOGIC Tape Logic® #6000 Non Reinforced Water Activated Tape, 2" x 600', Kraft, 15/Case (T26000)
- Bertech Packing Tapes