Shop All Packing Tapes
Bertech
ESD Anti-Static Packaging Tape with ESD Symbol, 2 1/4 In. Wide x 36 Yards Long, Clear
Mfr # ESDCT3P-2 1/4
Zoro # G509843945
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Tape Width 2.25 in.
- Tape Length 216 ft.
- Tape Color Clear
- Tensile Strength 25 lbs./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # ESDCT3P-2 1/4
- Zoro # G509843945
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 2.25 in. |
Tape Length | 216 ft. |
Details
Tape Thickness | 2 mil |
Tape Color | Clear |
Tensile Strength | 25 lbs./in. |
Thickness | 2 mil |
Material | Cellulose Cellophane Film |
Max. Tape Performance Temp. | 66°C (151°F) |
Tape Paper Weight | 0.9 lb. |
Adhesion to Steel | 66 oz./in. |
Description
Bertech ESD Anti-Static Packaging Tapes with ESD Symbol are made of a 2 mil clear cellulose material with a printed ESD symbol. They are ideal for general packaging in environments where static is an issue. These ESD tapes are biodegradable and can be cut by hand. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G30063)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6576, 1-1/4" x 1-3/4", Box of 1600 (727826576)
- MARK TWAIN MEDIA Understanding the U.S. Constitution, Grades 5-12 (405014)
- BERTECH ESD Anti-Static Packaging Tape, 1 3/4 In. Wide x 36 Yards Long, Clear (ESDCT3C-1 3/4)
- BERTECH ESD Anti-Static Packaging Tape, 25 mm Wide x 36 Yards Long, Clear (ESDCT3C-25mm)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- 3M Tartan Tabletop Tape Dispenser, 1in (HB900)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 4 Rolls (K9026-4)
- SCOTCH Tape Mounting Hvydty 1X50In (114/DC)
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- Bertech Packing Tapes