Shop All Packing Tapes
Bertech
ESD Anti-Static Packaging Tape with ESD Symbol, 1/8 In. Wide x 36 Yards Long, Clear
Mfr # ESDCT3P-1/8
Zoro # G109844236
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Tape Width 0.13 in.
- Tape Length 216 ft.
- Tape Color Clear
- Max. Tape Performance Temp. 66°C (151°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # ESDCT3P-1/8
- Zoro # G109844236
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 0.13 in. |
Tape Length | 216 ft. |
Details
Tape Thickness | 2 mil |
Tape Color | Clear |
Max. Tape Performance Temp. | 66°C (151°F) |
Tensile Strength | 25 lbs./in. |
Material | Cellulose Cellophane Film |
Thickness | 2 mil |
Tape Paper Weight | 0.2 lb. |
Adhesion to Steel | 66 oz./in. |
Description
Bertech ESD Anti-Static Packaging Tapes with ESD Symbol are made of a 2 mil clear cellulose material with a printed ESD symbol. They are ideal for general packaging in environments where static is an issue. These ESD tapes are biodegradable and can be cut by hand. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- A2Z SCILAB Orange Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR181)
- SCOTCH Handheld Tape Dispenser, 3/4 In. (H133)
- XEROX Printng Paper, 28lb, Text, 8.5X11, Wht, PK500 (3R11760)
- BERTECH ESD Anti-Static Packaging Tape, 1 3/4 In. Wide x 36 Yards Long, Clear (ESDCT3C-1 3/4)
- BERTECH ESD Anti-Static Packaging Tape, 25 mm Wide x 36 Yards Long, Clear (ESDCT3C-25mm)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- HOLLAND Hi Tech Reinforced Water Activated Tape, 5 Mil, 3 x 450', Tan (H3072X450 TAN)
- DUCK BRAND Packing Tape, 1.88x54.7Yds., 24/CT, Clear 4PK (DUC393730)
- DUCK BRAND Packaging Tape with Dispenser (07364)
- SCOTCH Carton Sealing Tape, Polypropylene, PK36 (371)
- Bertech Packing Tapes