Shop All Packing Tapes
Bertech
ESD Anti-Static Packaging Tape, 5 In. Wide x 36 Yards Long, Clear
Mfr # ESDCT3C-5
Zoro # G809843973
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Tape Width 5 in.
- Tape Length 216 ft.
- Tape Color Clear
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # ESDCT3C-5
- Zoro # G809843973
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 5 in. |
Tape Length | 216 ft. |
Details
Tape Thickness | 2 mil |
Tape Color | Clear |
Thickness | 2 mil |
Material | Cellulose Cellophane Film |
Tape Paper Weight | 2 lb. |
Tensile Strength | 25 lbs./in. |
Max. Tape Performance Temp. | 66°C (151°F) |
Adhesion to Steel | 66 oz./in. |
Description
Bertech ESD Anti-Static Packaging Tapes are ideal for general packaging in environments where static charge is an issue. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. They are also known as ESD Cellulose Tapes. They are available as clear tape as well as cellulose tape with an ESD symbol printed on it. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90070)
- UNIVERSAL Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack (UNV00460)
- ZORO SELECT Shipping Box, 16x16x8 in (55NM68)
- UNIVERSAL 8-1/2"x12" Buterfly Clip Clipboard (UNV40306)
- BERTECH ESD Anti-Static Packaging Tape, 25 mm Wide x 36 Yards Long, Clear (ESDCT3C-25mm)
- BERTECH ESD Anti-Static Packaging Tape, 1 3/4 In. Wide x 36 Yards Long, Clear (ESDCT3C-1 3/4)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (GI110-00G)
- SCOTCH Sure Start Packaging Tape, No Color, 6PK (MMMDP1000RF6)
- TRIMACO FloorShell 2.83 in. W X 180 ft. L Sealing Tape Brown (12390/12)
- Bertech Packing Tape & Dispensers