Shop All Packing Tapes
Bertech
ESD Anti-Static Packaging Tape, 25 mm Wide x 36 Yards Long, Clear
Mfr # ESDCT3C-25mm
Zoro # G709843981
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Tape Length 216 ft.
- Tape Color Clear
- Material Cellulose Cellophane Film
- Tape Paper Weight 0.4 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # ESDCT3C-25mm
- Zoro # G709843981
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 0.98 in. |
Tape Length | 216 ft. |
Details
Item | ESD Anti-Static Packaging Tape |
Tape Thickness | 2 mil |
Tape Color | Clear |
Material | Cellulose Cellophane Film |
Tape Paper Weight | 0.4 lb. |
Thickness | 2 mil |
Max. Tape Performance Temp. | 66°C (151°F) |
Tensile Strength | 25 lbs./in. |
Adhesion to Steel | 66 oz./in. |
Description
Bertech ESD Anti-Static Packaging Tapes are ideal for general packaging in environments where static charge is an issue. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. They are also known as ESD Cellulose Tapes. They are available as clear tape as well as cellulose tape with an ESD symbol printed on it. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Black, PK12, 12PK (SD98A)
- BLANKS/USA Table Tent, 80 lb Cover Weight, 12 x 18, White, PK100, 100PK (TTL01FLWH)
- ESSELTE PENDAFLEX CORP. Boorum & Pease® Columnar Book, Faint Ruled, Single Page Form, 12-1/4" x 10-1/8", 300 Sheets/Pad (1602123F)
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVCG11BK)
- BERTECH ESD Anti-Static Packaging Tape, 1 3/4 In. Wide x 36 Yards Long, Clear (ESDCT3C-1 3/4)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- INTERTAPE Intertape Polymer Carton Sealing Tape, 3 In. x 375 Ft., PK8 (K70011G)
- SHURTAPE Packaging Tape, 100m L x 72mm W, Clear, PK6 (HP 232)
- TAPECASE Carton Sealing Tape, Red/Black, 2In x 55Yd (15C763)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 101)
- INTERTAPE 520 Clr 72Mmx100M Ipg, Pk24 (NC280)
- Bertech Packing Tape & Dispensers