Shop All Packing Tapes
Bertech
ESD Anti-Static Packaging Tape, 125 mm Wide x 36 Yards Long, Clear
Mfr # ESDCT3C-125mm
Zoro # G609843951
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Tape Width 4.92 in.
- Tape Length 216 ft.
- Tape Color Clear
- Tensile Strength 25 lbs./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # ESDCT3C-125mm
- Zoro # G609843951
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 4.92 in. |
Tape Length | 216 ft. |
Details
Tape Thickness | 2 mil |
Tape Color | Clear |
Tensile Strength | 25 lbs./in. |
Tape Paper Weight | 2 lb. |
Max. Tape Performance Temp. | 66°C (151°F) |
Thickness | 2 mil |
Material | Cellulose Cellophane Film |
Adhesion to Steel | 66 oz./in. |
Description
Bertech ESD Anti-Static Packaging Tapes are ideal for general packaging in environments where static charge is an issue. They are coated with a solvent based natural rubber adhesive, which provides excellent tack and holding power. ESD Tapes are perfect for the electronics industry since they are virtually static free and can be used to close inner boxes and wrap electronic components. These tapes are available on a 3 in. core and are 72 yards long. They are also known as ESD Cellulose Tapes. They are available as clear tape as well as cellulose tape with an ESD symbol printed on it. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Yellow (45018)
- EPSON Black Ribbon 15M Characters (S015384)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- ZORO SELECT Blank Dot Label Yellow 3/4"W, Pk1000 (3VCN5)
- BERTECH ESD Anti-Static Packaging Tape, 25 mm Wide x 36 Yards Long, Clear (ESDCT3C-25mm)
- BERTECH ESD Anti-Static Packaging Tape, 1 3/4 In. Wide x 36 Yards Long, Clear (ESDCT3C-1 3/4)
- BERTECH ESD Anti-Static Packaging Tape, 1 In. Wide x 36 Yards Long, Clear (ESDCT3C-1)
- NOVAVISION Tamper Evident Tape, Polyester, Red, 2inW (PVT2R-217D-180)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx100m, PK24 (31HJ38)
- MIDSUN GROUP GRAY FUSING TAPE 2-1/2IN X 0.03IN X 36FT SEALING TAPE (E/FTP-250G)
- 3M Tape, Trans, Magic, 1"-3" Cor (81012592)
- Bertech Packing Tape & Dispensers