Shop All Static Control Products
Bertech
ESD Anti-Static Low Profile Grounding Cord with 15' Cord, 1 Megohm Resistor, Black
Mfr # FGC151M
Zoro # G010026844
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For Floor Mats
- Size 15 ft. cord
- Material Rugged Vinyl
- Color Black
- Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # FGC151M
- Zoro # G010026844
- Country of Origin China
- Category Static Control Products
Dimensions
Size | 15 ft. cord |
Length | 15 ft. |
Details
For Use With | For Floor Mats |
Material | Rugged Vinyl |
Color | Black |
Net Weight | 0.2 lb. |
Type | For Floor Mats |
Specifications | Includes a 10mm male snap and a 1 meg resistor |
Description
Bertech ESD Anti-Static Low Profile Grounding Cords have a low profile design and come with 10mm male or female snaps. They are made from rugged vinyl and come standard with 15 ft. cords. These low profile ground cords attach to ESD Snap sockets that are placed into an ESD Mat. These low profile ground cords are included in our ESD Floor Mat Kits.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Leads 1Pr (855705)
- THERMAX Non-Rev Temp Indicator, PK10 (80610)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ715LF)
- DIXON ABS Dry Gauge, 1/4", Back Mount 0-200psi (GC235)
- BERTECH ESD Anti-Static Common Point Grounding Cord, 1 meg Resistor, and a 15' Cord, Black (CGC151M)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue (1059-18x30BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 8 Ft., Gray (1059-3x8GKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Blue (2059S-3x6BKT)
- BERTECH ESD Anti-Static Polyester Tape, 1 1/2 In. x 72 Yards Long, Blue (ESDBPT-1 1/2)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 10 Ft., Blue (2059S-2.5x10B)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 30 In., Blue (1059-20x30BKT)
- Bertech Static Control Products