Shop All Static Control Products
Bertech
ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Blue
Mfr # 2059T-2.5x50B
Zoro # G210027030
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2.5 x 50 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.08 in.
- Net Weight 75 lb.
- Surface Resistivity Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 2059T-2.5x50B
- Zoro # G210027030
- Country of Origin Korea, Republic of
- Category Static Control Products
Dimensions
Size | 2.5 x 50 ft. |
Mat Length | 50 ft. |
Mat Width | 2.5 ft. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.08 in. |
Color | Blue |
Net Weight | 75 lb. |
Surface Resistivity | Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms |
Description
Bertech ESD High Temperature Mat Rolls are .08 inches thick and have two layers. The top layer is a blue static dissipative rubber layer laminated to a black conductive rubber bottom layer. Resistance-to-Ground is 8 x 10e6-8 & Point-to-Point Resistance is 2 x 10e6-8. ESD High Temperature Mats offer excellent resistance to oil, grease, and most common solvents. They are very light compared to our single layer and three layer mats. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Static Control Kit (6082)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CF-01)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279AS04L30#)
- TEST PRODUCTS INTERNATIONAL Digital Manometer, +/-101.5 psi, LCD (665)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (2059T-2.5x50G)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 3 Ft. x 50 Ft., Gray (2059T-3x50G)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 10 Ft., Gray (2059T-2.5x10G)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 24 In. x 24 In., Blue (3059-24x24BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Gray (1059-2x6GKT)
- BERTECH ESD Anti-Static Table Mat Roll, 3 Ft. x 50 Ft., Blue (1059-3x50B)
- DESCO INDUSTRIES INC Desco Statfree UC2„¢ 66327 Dissipative Dual Layer Rubber Mat Clean Pack 24"D x 36"W - Sky Blue (66327)
- Bertech Static Control Products