Shop All Static Control Products
Bertech
ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 20 Ft., Gray
Mfr # 2059T-2.5x20G
Zoro # G810026976
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 x 20 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.08 in.
- Net Weight 30 lb.
- Surface Resistivity Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 2059T-2.5x20G
- Zoro # G810026976
- Country of Origin Korea, Republic of
- Category Static Control Products
Dimensions
Size | 2.5 x 20 ft. |
Mat Length | 20 ft. |
Mat Width | 2.5 ft. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.08 in. |
Color | Gray |
Net Weight | 30 lb. |
Surface Resistivity | Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms |
Description
Bertech ESD High Temperature Mat Rolls are .08 inches thick and have two layers. The top layer is a gray static dissipative rubber layer laminated to a black conductive rubber bottom layer. Resistance-to-Ground is 8 x 10e6-8 & Point-to-Point Resistance is 2 x 10e6-8. ESD High Temperature Mats offer excellent resistance to oil, grease, and most common solvents. They are very light compared to our single layer and three layer mats. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402R-01)
- DWYER INSTRUMENTS Dwyer Magnehelic Air Filter Kit (A-605)
- TAYLOR RAIN GAUGE/SPRINKLER 6""C (2702N)
- ZORO SELECT Bimetal Thermom, 2 In Dial, -20 to 120F, Stem Dia.: 1/4 in (1NFW8)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (2059T-2.5x50B)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 10 Ft., Gray (2059T-2.5x10G)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059T-2.5x20B)
- BERTECH ESD Anti-Static Bags, 3 Inches x 5 Inches, 100PK (BG-0305)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Gray (1059-2x6GKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Blue (2059S-3x6BKT)
- TRANSFORMING TECHNOLOGIES Homogeneous Vinyl Table Mat, Blue, 1/16" x 2' x 50' (VMD2450B)
- Bertech Static Control Products