Shop All Static Control Products
Bertech
ESD Anti-Static High Temperature Table Mat Kit, 3 Ft. x 4 Ft., Gray
Mfr # 2059T-3x4GKT
Zoro # G110026911
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 4 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.08 in.
- Includes Installed snaps, wrist strap, and grounding cord
- Net Weight 9 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 2059T-3x4GKT
- Zoro # G110026911
- Country of Origin Korea, Republic of
- Category Static Control Products
Dimensions
Size | 3 x 4 ft. |
Mat Length | 4 ft. |
Mat Width | 3 ft. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.08 in. |
Color | Gray |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 9 lb. |
Surface Resistivity | Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms |
Description
Bertech ESD High Temperature Mat Kits are .080 inches thick and have two layers. The top layer is a gray, static dissipative rubber layer laminated to a black conductive rubber bottom layer. These ESD High Temperature Mat Kits provide excellent resistance to oil, grease, and most common solvents. Each mat kit includes an ESD mat, common point ground cord, and an adjustable fabric wrist strap with removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON MANUFACTURING CHARGE-CHEK BATTERY TESTER (TH117)
- CHAMPION SPORTS Stop Watches, 1/100 Second, Water-Resistant 6PK, Ast (CSI910SET)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 3 Duct W Sf 420Ma (RHP-3M11)
- TEST PRODUCTS INTL High Voltage Probe, 40KV DC, Peak AC (HV40C)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2.5 Ft. x 3 Ft., Gray (2059T-2.5x3GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 3 Ft., Gray (2059T-2x3GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 5 Ft., Gray (2059T-2x5GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059T-2.5x20B)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 5 Ft., Blue (2059S-3x5BKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 50 Ft., Blue (2059S-2.5x50B)
- ZORO SELECT Antistatic Heel Strap, Yellow, PK20 (4ECU8)
- Bertech Static Control Products