Shop All Static Control Products
Bertech
ESD Anti-Static High Temperature Table Mat Kit, 2.5 Ft. x 3 Ft., Gray
Mfr # 2059T-2.5x3GKT
Zoro # G110026904
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 x 3 ft.
- Material ESD Safe Two Layer Rubber
- Thickness 0.08 in.
- Net Weight 6 lb.
- Includes Installed snaps, wrist strap, and grounding cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 2059T-2.5x3GKT
- Zoro # G110026904
- Country of Origin Korea, Republic of
- Category Static Control Products
Dimensions
Size | 2.5 x 3 ft. |
Mat Length | 3 ft. |
Mat Width | 2.5 ft. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.08 in. |
Color | Gray |
Net Weight | 6 lb. |
Includes | Installed snaps, wrist strap, and grounding cord |
Surface Resistivity | Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms |
Description
Bertech ESD High Temperature Mat Kits are .080 inches thick and have two layers. The top layer is a gray, static dissipative rubber layer laminated to a black conductive rubber bottom layer. These ESD High Temperature Mat Kits provide excellent resistance to oil, grease, and most common solvents. Each mat kit includes an ESD mat, common point ground cord, and an adjustable fabric wrist strap with removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Pressure Gauge, 250 In Face, Lower Mount, Glycerine Filled, 2,000 Maximum Psi (G2515L)
- WIKA Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (113.13.20.1000.L)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0856)
- WINTERS Tridicator 3 0/200 psi/Kpa 70/320 F/C, Cb (TTD407)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 3 Ft., Gray (2059T-2x3GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 36 In., Gray (2059T-18x36GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 3 Ft. x 4 Ft., Gray (2059T-3x4GKT)
- BERTECH ESD Anti-Static Common Point Grounding Cord, 1 meg Resistor, and a 15' Cord, Black (CGC151M)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 6 In. Wide x 36 Yards Long, Amber (KPTLS-6)
- BERTECH ESD Anti-Static Polyester Tape, 1 In. Wide x 72 Yards Long, Blue (ESDBPT-1)
- SCS Static Control Wrist Strap, Blue, Metal (AMWS)
- Bertech Static Control Products