Shop All Static Control Products
Bertech
ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 36 In., Gray
Mfr # 2059T-18x36GKT
Zoro # G110026836
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 x 36 in.
- Material ESD Safe Two Layer Rubber
- Thickness 0.08 in.
- Includes Installed snaps, wrist strap, and grounding cord
- Net Weight 3 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # 2059T-18x36GKT
- Zoro # G110026836
- Country of Origin Korea, Republic of
- Category Static Control Products
Dimensions
Size | 18 x 36 in. |
Mat Length | 36 in. |
Mat Width | 18 in. |
Details
Material | ESD Safe Two Layer Rubber |
Thickness | 0.08 in. |
Color | Gray |
Includes | Installed snaps, wrist strap, and grounding cord |
Net Weight | 3 lb. |
Surface Resistivity | Resistance to Ground (Rtg): 8 x 10e6-8 ohms, Point to Point Resistance (Rtt): 2 x 10e6-8 ohms |
Description
Bertech ESD High Temperature Mat Kits are .080 inches thick and have two layers. The top layer is a gray, static dissipative rubber layer laminated to a black conductive rubber bottom layer. These ESD High Temperature Mat Kits provide excellent resistance to oil, grease, and most common solvents. Each mat kit includes an ESD mat, common point ground cord, and an adjustable fabric wrist strap with removable alligator clip. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES CM410 Periodic Verification Tool (CM410PV)
- ENERPAC Pressure Gauge, 0 to 300 psi, 1/4 in NPTF, Stainless Steel, Silver (G2512L)
- SCS Static Shielding Bags, 24 in. L, 12 in. W (1001224)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PGTK315CM)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 3 Ft., Blue (2059T-2x3BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 4 Ft., Gray (2059T-2x4GKT)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 1/4 In. Wide x 36 Yards Long, Amber (KPTLS-1/4)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 36 In., Blue (1059-30x36BKT)
- BERTECH ESD Anti-Static Metal Wrist Strap with 12' Cord, 1 Megohm Resistor, 4mm Snap, Black (AMWS121M)
- ZORO SELECT Anti Static Bags, 5In by 8In, 2 Mil, PK100 (4ECV3)
- Bertech Static Control Products