Shop All Static Control Products
Bertech
ESD Anti-Static High-Temperature Kapton Tape, 2 In. Wide x 36 Yards Long, Amber
Mfr # KPTLS-2
Zoro # G009845975
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyimide
- Thickness 2.5 mil (1 mil material + 1.5 mil adhesive)
- Width 2 in.
- Length 108 ft.
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # KPTLS-2
- Zoro # G009845975
- Country of Origin China
- Category Static Control Products
Dimensions
Width | 2 in. |
Length | 108 ft. |
Tape Width | 2 in. |
Details
Material | Polyimide |
Thickness | 2.5 mil (1 mil material + 1.5 mil adhesive) |
Color | Amber |
Net Weight | 0.38 lb. |
Tape Thickness | Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive) |
Operating Temperature Range | -73°C (-99°F) - 260°C (500°F) |
Adhesion to Steel | 25 oz./in. |
Tensile Strength | 30 lbs./in. |
Description
Bertech ESD Anti-Static High-Temperature KaptonREG Tapes are made of KaptonREG 1 mil thick HN film with 1.5 mil thick silicone adhesive with Electro-static Dissipative ESD properties to reduce the static charge. The silicone adhesive leaves no residue. Total thickness of this product is 2.5 mil. They can withstand temperatures of up to 500 DegF. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Magnetic Test Leads, 30 VAC, Yellow (MAG1YL)
- HDE High Voltage Ammeter, 25 to 500Hz, LED (HVA-2000)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 1 In H2O (A3001)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U615)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 3 Ft., Blue (1059-2x3BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 36 In., Blue (1059-20x36BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 20 Ft., Blue (2059T-2.5x20B)
- BERTECH ESD Anti-Static Metal Bench Mount Ground Block (ESDGB)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (2059T-2.5x50G)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue (1059-18x30BKT)
- DESCO Moisture Barrier Bag, 3.5 mil, 12x18, PK100 (13826)
- Bertech Static Control Products