Shop All Static Control Products
Bertech
ESD Anti-Static High-Temperature Kapton Tape, 1/2 In. Wide x 36 Yards Long, Amber
Mfr # KPTLS-1/2
Zoro # G709845824
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyimide
- Thickness 2.5 mil (1 mil material + 1.5 mil adhesive)
- Width 0.5 in.
- Color Amber
- Length 108 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # KPTLS-1/2
- Zoro # G709845824
- Country of Origin China
- Category Static Control Products
Dimensions
Width | 0.5 in. |
Length | 108 ft. |
Tape Width | 0.5 in. |
Details
Item | ESD Anti-Static High-Temperature Kapton Tape |
Material | Polyimide |
Thickness | 2.5 mil (1 mil material + 1.5 mil adhesive) |
Color | Amber |
Net Weight | 0.04 lb. |
Tape Thickness | Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive) |
Tensile Strength | 30 lbs./in. |
Adhesion to Steel | 25 oz./in. |
Operating Temperature Range | -73°C (-99°F) - 260°C (500°F) |
Description
Bertech ESD Anti-Static High-Temperature KaptonREG Tapes are made of KaptonREG 1 mil thick HN film with 1.5 mil thick silicone adhesive with Electro-static Dissipative ESD properties to reduce the static charge. The silicone adhesive leaves no residue. Total thickness of this product is 2.5 mil. They can withstand temperatures of up to 500 DegF. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"CBM (LP2-254-10PSI)
- ZORO SELECT Data Logger, Temperature and Humidity (13G715)
- TESTO 174H mini temperature and humidity data logger (0572 6560)
- PCE INSTRUMENTS Digital Force Gauge, 2 to 200 N (PCE-FM 200)
- BERTECH ESD Anti-Static Heel Grounder Metal/PVC, Blue/Black (M1SHG)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 50 Ft., Blue (2059S-2x50B)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue (1059-18x30BKT)
- BERTECH ESD Anti-Static Metal Wrist Strap with 12' Cord, 1 Megohm Resistor, 4mm Snap, Black (AMWS121M)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 3 Ft. x 6 Ft., Blue (3059-3x6BKT)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Gray (1059-2x6GKT)
- TRANSFORMING TECHNOLOGIES ESD Safe Workstation Cover, Blue, ESD Logo, 36" x 72" (WC7236B)
- Bertech Static Control Products