Shop All Static Control Products
Bertech
ESD Anti-Static Heel Grounder Metal/PVC, Blue/Black
Mfr # M1SHG
Zoro # G509845918
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 0.1 lb.
- Specifications Constructed from durable material with a 1 megohm resistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # M1SHG
- Zoro # G509845918
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Details
Material | Rubber |
Color | Blue |
Net Weight | 0.1 lb. |
Specifications | Constructed from durable material with a 1 megohm resistor |
Description
Bertech ESD Anti-Static Standard Heel Grounders are constructed from durable materials and feature a classic hook & loop closure with a 20 in. conductive ribbon. These heel grounders connect the person wearing them to ground via a proper floor mat or flooring material. Wearing the conductive ribbon inside the shoe or sock assures proper electrical contact with the user. The ribbon connects to the conductive rubber to complete the circuit between the operator and the static controlled floor or mat. A buried 1 meg ohm resistor is standard. Heel grounders are worn on both feet to provide consistent grounding while in motion.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual. Ss/Br Gauge 1.5 1/8 Cb 30 psi/Kpa (PFQ1122)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Steel, Black (4UA44)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-002)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-50MM)
- BERTECH ESD Anti-Static Snap Sockets, 10 per Pack (SNAPSOCKET)
- BERTECH ESD Anti-Static Snap Tool (SNAPTOOL)
- BERTECH ESD Anti-Static Metal Bench Mount Ground Block (ESDGB)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2.5 Ft. x 3 Ft., Gray (2059T-2.5x3GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- BERTECH ESD Anti-Static Polyester Tape, 1/4 In. Wide x 72 Yards Long, Blue (ESDBPT-1/4)
- ZORO SELECT Static Control Kit, 18 x 22 In Mat (4ECW4)
- Bertech Static Control Products