Shop All Static Control Products
Bertech
ESD Anti-Static Fabric Adjustable Wrist Strap with 12' Cord, 1 Megohm Resistor, Blue
Mfr # AFWSB121M
Zoro # G209845850
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Length 12 ft.
- Net Weight 0.2 lb.
- Protective Gear For all types of mat kits; ideal for handling all types of crafts and ESD-related activities
- Specifications Wrist strap has a 4 millimeter snap and has a 12 ft. cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # AFWSB121M
- Zoro # G209845850
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Dimensions
Length | 12 ft. |
Details
Material | Fabric |
Color | Blue |
Net Weight | 0.2 lb. |
Protective Gear | For all types of mat kits; ideal for handling all types of crafts and ESD-related activities |
Specifications | Wrist strap has a 4 millimeter snap and has a 12 ft. cord |
Wrist Strap Material | Fabric |
Description
ESD Fabric Wrist Straps with a 360 degree curved wrist band and coil cord set features polyester with silver plated nylon fabric as well as hypoallergenic silver-plated nylon thread for conductivity. The band is standard with a 4mm snap. The 2.5mm polyurethane coil insulation offers excellent coil memory. A swivel type banana jack increases coil life and prevents cord tangles. The soft, blue woven fabric and curved buckle of the wrist band allows the skin to breathe and makes it very comfortable to wear. It has a maximum resistance of 160 ohms.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 10, 1 Day, PK100 (BN 24001660-076)
- ACURITE Analog Thermometer, 5" Dial Size (00346A3)
- EXTECH Data Acquisition Software and Cable (407001-PRO)
- GENERAL TOOLS Jumper Lead Kit (CT800)
- BERTECH ESD Anti-Static Metal Wrist Strap with 12' Cord, 1 Megohm Resistor, 4mm Snap, Black (AMWS121M)
- BERTECH ESD Anti-Static Polyester Tape, 2 In. Wide x 72 Yards Long, Blue (ESDBPT-2)
- BERTECH ESD Anti-Static Table Mat Kit, 3 Ft. x 6 Ft., Gray (1059-3x6GKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 5 Ft., Gray (2059T-2x5GKT)
- BERTECH ESD Anti-Static High-Temperature Kapton Tape, 20 mm Wide x 36 Yards Long, Amber (KPTLS-20mm)
- BERTECH ESD Anti-Static Snap Tool (SNAPTOOL)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service kit, Blue, Male 10mm Snaps, Mat Only No Hardware (FSM2424B-M)
- Bertech Static Control Products