Shop All Static Control Products
Bertech
ESD Anti-Static Common Point Grounding Cord, 1 meg Resistor, and a 15' Cord, Black
Mfr # CGC151M
Zoro # G210026880
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 ft. cord
- For Use With For Worksurface Mats
- Material Rugged Vinyl
- Color Black
- Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # CGC151M
- Zoro # G210026880
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Dimensions
Size | 15 ft. cord |
Length | 15 ft. |
Details
For Use With | For Worksurface Mats |
Material | Rugged Vinyl |
Color | Black |
Net Weight | 0.2 lb. |
Type | For Worksurface Mats |
Specifications | Includes a banana jack, 10mm male snap, and a 1 meg resistor |
Description
Bertech ESD Anti-Static Common Point Ground Cords include a banana jack, 10mm male snap, and a 1 meg resistor. They are available with a large O-ring for military applications or with a bull dog clip for field service mats. They are made from rugged vinyl and come standard with 15 ft. cords. These common point ground cords attach to ESD Snap sockets that are placed into an ESD Mat. These common point ground cords are included in our ESD Worksurface Mat Kits.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-402A)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C160)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L300#)
- BERTECH ESD Anti-Static Low Profile Grounding Cord with 15' Cord, 1 Megohm Resistor, Black (FGC151M)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2.5 Ft. x 50 Ft., Blue (2059S-2.5x50B)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Roll, 2 Ft. x 10 Ft., Blue (3059-2x10B)
- BERTECH ESD Anti-Static Polyester Tape, 3/4 In. Wide x 72 Yards Long, Green (ESDGPT-3/4)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 4 Ft., Blue (2059S-2x4BKT)
- BERTECH ESD Anti-Static Polyimide Tape w/Acrylic Adhesive, 2 In. Wide x 36 Yards Long, Amber (PPTLSA-2)
- SCS Static Control Wrist Strap, Adj, Knitted (2204)
- Bertech Static Control Products