Shop All Static Control Products
Bertech
ESD Anti-Static Bags, 9 Inches x 12 Inches, 100PK
Mfr # BG-0912
Zoro # G809845878
product price: $33.79
/pk 100, $0.34/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 x 12 in.
- Material Polyester/Metal/Polyethylene Laminates
- Thickness 3 mil
- Width 9 in.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # BG-0912
- Zoro # G809845878
- UPC # 850041907772
- Country of Origin China
- Category Static Control Products
Dimensions
Size | 9 x 12 in. |
Width | 9 in. |
Length | 16 in. |
Bag Size | 9 x 12 in. |
Details
Material | Polyester/Metal/Polyethylene Laminates |
Thickness | 3 mil |
Color | Silver |
Net Weight | 2.5 lb. |
Static Shielding | < 25 Volts |
Surface Resistivity | < 10e12 ohms (Interior and Exterior) |
Bags Thickness | 3.1 mil |
Description
Bertech ESD Anti-Static Bags are constructed from an alloy electrostatic shield with a tough layer of polyester protection. They provide a level of abrasion and puncture resistance never before possible in a transparent shielding bag. These bags provide a static safe environment for sensitive electronic devices. Packaged as 100 bags/case. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158R)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402M-01)
- ZORO SELECT Banana Plug, 1000VAC, Red (5TXA6)
- POMONA ELECTRONICS Alligator Clips, Black, Red, 150 Vrms (2630)
- BERTECH ESD Anti-Static Bags, 4 Inches x 6 Inches, 100PK (BG-0406)
- BERTECH ESD Anti-Static Bags, 10 Inches x 12 Inches, 100PK (BG-1012)
- BERTECH ESD Anti-Static Bags, 3 Inches x 5 Inches, 100PK (BG-0305)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2.5 Ft. x 3 Ft., Gray (2059T-2.5x3GKT)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Blue (2059S-2x3BKT)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 2 Ft. x 3 Ft., Gray (2059T-2x3GKT)
- BERTECH ESD Anti-Static Snap Sockets, 10 per Pack (SNAPSOCKET)
- Bertech Static Control Products