Shop All Static Control Products
Bertech
ESD Anti-Static Bags, 4 Inches x 6 Inches, 100PK
Mfr # BG-0406
Zoro # G309845972
product price: $12.59
/pk 100, $0.13/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 x 6 in.
- Material Polyester/Metal/Polyethylene Laminates
- Thickness 3 mil
- Width 4 in.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # BG-0406
- Zoro # G309845972
- UPC # 850041907758
- Country of Origin China
- Category Static Control Products
Dimensions
Size | 4 x 6 in. |
Width | 4 in. |
Length | 12 in. |
Bag Size | 4 x 6 in. |
Details
Material | Polyester/Metal/Polyethylene Laminates |
Thickness | 3 mil |
Color | Silver |
Net Weight | 1 lb. |
Bags Thickness | 3.1 mil |
Static Shielding | < 25 Volts |
Surface Resistivity | < 10e12 ohms (Interior and Exterior) |
Description
Bertech ESD Anti-Static Bags are constructed from an alloy electrostatic shield with a tough layer of polyester protection. They provide a level of abrasion and puncture resistance never before possible in a transparent shielding bag. These bags provide a static safe environment for sensitive electronic devices. Packaged as 100 bags/case. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Long Life Coil Cord, 6ft, .125in Snap (B2008)
- HONEYWELL Chart, 8 In, 0 to 100, 7 Day, PK100 (BN 1571T)
- RELIANCE CONTROLS Alert Monitor, For Transfer Switch (THP108)
- ZORO SELECT Vacuum Gauge, 30to0 in Hg Vac, -100to0 kPa (4FLZ2)
- BERTECH ESD Anti-Static Bags, 10 Inches x 12 Inches, 100PK (BG-1012)
- BERTECH ESD Anti-Static Bags, 3 Inches x 5 Inches, 100PK (BG-0305)
- BERTECH ESD Anti-Static Bags, 9 Inches x 12 Inches, 100PK (BG-0912)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 20 Ft., Blue (1059-2x20B)
- BERTECH ESD Anti-Static Snap Tool (SNAPTOOL)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (2059T-2.5x50G)
- SCS Metal-In Static Shielding Bag, 3x2", PK100 (30023)
- Bertech Static Control Products