Shop All Double Sided Foam Tapes
Bertech
Double Sided Polyimide Tape w/Double Liner, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber
Mfr # PPTDE22WL-2
Zoro # G709844124
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Foam Tape Thickness Total Thickness = 5 mil (2 mil material + 1.5 mil adhesive on each side)
- Tape Length 108 ft.
- Tape Color Amber
- Min. Tape Performance Temp. -73°C (-99°F)
- Max. Tape Performance Temp. 260°C (500°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # PPTDE22WL-2
- Zoro # G709844124
- Country of Origin China
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in. |
Tape Length | 108 ft. |
Width | 2 in. |
Details
Item | Double Sided Polyimide Tape w/Double Liner |
Foam Tape Thickness | Total Thickness = 5 mil (2 mil material + 1.5 mil adhesive on each side) |
Tape Color | Amber |
Min. Tape Performance Temp. | -73°C (-99°F) |
Max. Tape Performance Temp. | 260°C (500°F) |
Thickness | 5 mil (2 mil material + 1.5 mil adhesive on each side) |
Tape Thickness | Total Thickness = 5 mil (2 mil material + 1.5 mil adhesive on each side) |
Tensile Strength | 50 lbs./in. |
Material | Polyimide |
Description
Bertech Double Sided 2 Mil Polyimide Tapes with Double Liner are made of 2 mil thick polyimide film with 1.5 mil thick silicone adhesive on both sides. These tapes offer an excellent performance in electrical and thermal insulation and have high dielectric strength. These tapes offer outstanding thermal endurance with excellent puncture and tear resistance. Double Sided Polyimide Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTBOND Fastbond Insulation Adhesive 49, 5 PK (49)
- NASHUA Foil Tape with Liner, 2-1/2 In x 50 yd. (322)
- TOUCH 'N SEAL Hose, Black, 100 ft (7565001100)
- TRIMACO Counter Top Film 4"x600, 2 mil, Rev Wound (88124)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPTDE-2)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPTDE-1/2)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1 3/4 In. Wide x 36 Yards Long, Amber (PPTDE-1 3/4)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (PPTDE-1)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTDE-3/4)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPTDE-1/4)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- Bertech Foam Tape