Shop All Foil Tape
Bertech
Copper Foil Tape with Conductive Adhesive, 10 mm x 36 Yards
Mfr # CFT-10mm
Zoro # G009844183
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 108 ft.
- Tape Thickness 2.6 mil (1.4 mil material + 1.2 mil adhesive)
- Material Copper Film
- Maximum Tape Performance Temperature 130°C (266°F)
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 108 ft. |
Width | 0.39 in. |
Details
Tape Thickness | 2.6 mil (1.4 mil material + 1.2 mil adhesive) |
Material | Copper Film |
Maximum Tape Performance Temperature | 130°C (266°F) |
Color | Copper |
Weight | 0.4 lb. |
Description
Bertech Copper Conductive Tapes are also known as EMI or RFI Shielding Tapes. They are made from thin copper foil with an acrylic conductive adhesive. These conductive tapes are packaged on a paper liner on a 3 in. core for easy handling and cutting. The Copper Conductive tapes provide a very low rate of electrical resistance. They are used for building ground systems, static charge draining, cable wrapping and surface contact to non-solderable material and point-to-point electrical contact. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Threadlocker Work Pack Kit, Threadlockers, Anti Cam-Out, Anti-Seize Compound, Super Glue, Lubricants (27007)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 (10265)
- MINWAX Fillr Wood Stnable 1Oz (42851000)
- LOCTITE Threadlocker, LOCTITE 268, Red, High Strength, Solid, 0.32 oz Stick (826036)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3/8 In. Wide x 36 Yards Long (CFT-3/8)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- BERTECH Copper Foil Tape with Conductive Adhesive, 4 In. Wide x 36 Yards Long (CFT-4)
- BERTECH Copper Foil Tape with Conductive Adhesive, 8 In. Wide x 36 Yards Long (CFT-8)
- 3M Foil Tape, 1/2 In. x 5 Yd., Dark Silver (421)
- Bertech Foil Tape