Shop All Electrical Tapes
Bertech
Conductive Grid Tape, 1.9 Mil Thick, 3 1/2 In. x 36 Yards Long, Brown
Mfr # WCGT-3 1/2
Zoro # G809845786
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Material Polypropylene
- Tape Tensile Strength 26 lbs./in.
- Length 108 ft
- Adhesion Strength 26 oz./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # WCGT-3 1/2
- Zoro # G809845786
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3.5 in. |
Length | 108 ft |
Details
Tape Color | Brown |
Material | Polypropylene |
Tape Tensile Strength | 26 lbs./in. |
Adhesion Strength | 26 oz./in. |
Tape Thickness | 1.9 mil |
Item | Conductive Grid Tape |
Maximum Tape Performance Temperature | 60°C (140°F) |
Description
Bertech Conductive Grid Tapes are three layer tapes that have a conductive grid buried between two static dissipating copolymer substrates. They provide an anti static non-sparking surface on both the inside and outside that will not shed, crack, chip, or rub off. They are 1.9 mil thick and packaged on a 3 in. core with an ESD symbol printed on the tape. These conductive tapes are used in packaging products that are static sensitive and require EMI shielding. They can be used for grounding as well. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- PC PRODUCTS Gray Yes Putty, 4 oz. Tube (045596)
- POLYVANCE Plastifix Kit White (UR2501)
- 3M Multiple Ratio Two-Part Applicator, Black, - (08117)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 8 mm x 36 Yards Long, Brown (WCGT-8mm)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 1 In. Wide x 36 Yards Long, Brown (WCGT-1)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 1/2 In. Wide x 36 Yards Long, Brown (WCGT-1/2)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 9/16 In. x 36 Yards Long, Brown (WCGT-9/16)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 3/4 In. Wide x 36 Yards Long, Brown (WCGT-3/4)
- MOTORMITE 12 Ft Multi-Color Pvc Electrical Tape As Electric Tape, 85294 (85294)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 60 ft., Green (19N749)
- Bertech Electrical Tapes