Shop All Foil Tape
Bertech
Aluminum Foil Tape, 1/2 In. Wide x 18 Yards Long
Mfr # ALTC-1/2
Zoro # G609844255
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 54 ft.
- Tape Thickness 3.2 mil (2 mil material + 1.2 mil adhesive)
- Material Aluminum Foil
- Maximum Tape Performance Temperature 80°C (176°F)
- Minimum Tape Performance Temperature -10°C (14°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 54 ft. |
Width | 0.5 in. |
Details
Item | Foil Tape |
Tape Thickness | 3.2 mil (2 mil material + 1.2 mil adhesive) |
Material | Aluminum Foil |
Maximum Tape Performance Temperature | 80°C (176°F) |
Minimum Tape Performance Temperature | -10°C (14°F) |
Color | Silver |
Weight | 0.2 lb. |
Description
Bertech Aluminum Foil Tapes, also known as EMI-RFI Shielding Tapes, are made of 2 mil thick aluminum foil with 1.2 mil acrylic adhesive. It is durable and conform to uneven or irregular surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT Glaz&Spot Putty 13Oz (105065)
- LOCTITE Instant Adhesive, 460 Series, Clear, 0.7 oz, Bottle (135463)
- GOO GONE Glue, White, 16 oz, Bottle (2112)
- SHURTAPE Duct Tape, Olive, 1.88 in x 60 yd (PC 009 OLV - 48mm x 55m)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3/8 In. Wide x 36 Yards Long (CFT-3/8)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1/2 In. Wide x 36 Yards Long (CFT-1/2)
- BERTECH Copper Foil Tape with Conductive Adhesive, 8 In. Wide x 36 Yards Long (CFT-8)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- BERTECH Copper Foil Tape with Conductive Adhesive, 4 In. Wide x 36 Yards Long (CFT-4)
- Bertech Foil Tape