Shop All Foil Tape
Bertech
Aluminum Foil Tape, 1 1/2 In. Wide x 18 Yards Long
Mfr # ALTC-1 1/2
Zoro # G309844098
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 54 ft.
- Tape Thickness 3.2 mil (2 mil material + 1.2 mil adhesive)
- Material Aluminum Foil
- Maximum Tape Performance Temperature 80°C (176°F)
- Minimum Tape Performance Temperature -10°C (14°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 54 ft. |
Width | 1.5 in. |
Details
Item | Foil Tape |
Tape Thickness | 3.2 mil (2 mil material + 1.2 mil adhesive) |
Material | Aluminum Foil |
Maximum Tape Performance Temperature | 80°C (176°F) |
Minimum Tape Performance Temperature | -10°C (14°F) |
Color | Silver |
Weight | 0.5 lb. |
Description
Bertech Aluminum Foil Tapes, also known as EMI-RFI Shielding Tapes, are made of 2 mil thick aluminum foil with 1.2 mil acrylic adhesive. It is durable and conform to uneven or irregular surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 5 mil, Tan (15C707)
- HENRY Smooth Black Asphalt Roof Cement 434 gal (HE204071)
- ELMERS Spray Adhesive, Clear, 10.25 oz, Can (E904)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- BERTECH Copper Foil Tape with Conductive Adhesive, 4 In. Wide x 36 Yards Long (CFT-4)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3/8 In. Wide x 36 Yards Long (CFT-3/8)
- BERTECH Aluminum Foil Tape, 1/2 In. Wide x 18 Yards Long (ALTC-1/2)
- BERTECH Copper Foil Tape with Conductive Adhesive, 8 In. Wide x 36 Yards Long (CFT-8)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- Bertech Foil Tape