Shop All Anti-Fatigue Mats
Bertech
5 ft. L x PVC and Nitrile Rubber, 0.375 in. Thick
Mfr # AF-3x5GRKT
Zoro # G209844211
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC and Nitrile Rubber
- Thickness 0.375 in.
- Weight 11 lb.
- Width 3 ft.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bertech
- MFR # AF-3x5GRKT
- Zoro # G209844211
- UPC # 863012000136
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Material | PVC and Nitrile Rubber |
Thickness | 0.375 in. |
Weight | 11 lb. |
Color | Gray |
Description
Bertech ESD Anti Fatigue Floor Mat Kits are made of closed-cell expanded polyvinyl chloride material designed to provide comfort and reduce worker's fatigue when used in static sensitive environment. These mats are not designed for chairs to roll over them. This mat is the most economical ESD anti fatigue mat available. The construction design of this ESD Floor Mat allows for effective static charge removal at a non-damaging flow rate and emboss pattern makes slip resistant. At the same time, it is known to maintain a consistent discharge throughout the life of the mat with no noticeable deterioration of effectiveness. They are resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Suggested service temperature is -200DegF to +160DegF. Mat comes with a heel grounder and grounding cord. RoHS and REACH Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Red, 1-13/16" H Body, PK6 (ALU-RED-76ST-KD6PK)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9760M)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15B/10XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9673GWL)
- BERTECH 8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x8BLK)
- BERTECH 20 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFRB38-3x20BLKYB)
- BERTECH 3 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFRB38-2x3BLKBEV)
- BERTECH 4 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFRB38-3x4BLK)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKBEV)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKYBBEV)
- WEARWELL 24 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X24BK)
- Bertech Anti-Fatigue Mats