Shop All Anti-Fatigue Mats
Bertech
12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick
Mfr # AFRB38-3x12BLKYBBEV
Zoro # G009844060
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 ft.
- Thickness 3/8 in
- Material Vinyl Foam Cushion
- Mat Surface Pattern Ribbed
- Weight 23 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bertech
- MFR # AFRB38-3x12BLKYBBEV
- Zoro # G009844060
- UPC # 850041907048
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Color | Black/Yellow |
Thickness | 3/8 in |
Material | Vinyl Foam Cushion |
Mat Surface Pattern | Ribbed |
Weight | 23 lb. |
Description
Bertech Anti Fatigue Mats are designed to provide comfort and reduce worker fatigue in any industrial facility or a warehouse. These mats are available in a ribbed or textured surface in rolls of up to 60 feet long. Standard widths are 3 feet and 4 feet. The construction design of the emboss pattern makes the anti fatigue mats slip resistant. They are resistant to degradation by inorganic acid, organic acids, detergent solutions, alcohol and mineral oil. Available in black, black with yellow border, and gray colors. Patterns are ribbed and textured.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1485-RA_10X7 (U4-1485-RA_10X7)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge S, 12PK (96655S)
- U. S. STAMP & SIGN Headline, Ada Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 X 9, Gray (4812)
- ENPAC Drum Spill Platform Cart, 57 gal Spill Capacity, 500 lb., Polyethylene (5200-YE)
- BERTECH 20 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFRB38-3x20BLKYB)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKYBBEV)
- BERTECH 12 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x12BLKBEV)
- BERTECH 4 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFRB38-3x4BLK)
- BERTECH 8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x8BLKYB)
- BERTECH 4 ft. L x PVC and Nitrile Rubber, 0.375 in. Thick (AF-3x4GRKT)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- Bertech Floor Mats