Shop All Bottles & Jars
Berry Plastics
Berry Plastics 626134 3Mil Clear Polyethylene Consumer Sheeting; 10 x 25 ft
Mfr # 733162
Zoro # G504162607
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berry Plastics
- MFR # 733162
- Zoro # G504162607
- Country of Origin United States
- Category Bottles & Jars
Description
Features
- Size - 3 x 50 ft.
- 4 Mil
- Color - Black
- Polyethylene Sheeting
- Consumer Roll.
- Item Dimension - 4.5 x 4.5 x 10.1 in.
- Item Weight - 2.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-22)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- ILC Replacement for Thermo Scientific Genesys 30 replacement light bulb lamp (GENESYS 30)
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34093-0000)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK100 (M4928)
- LABELMASTER Metal Pack 1, 1 gal. Paint Can (KTMP28UNR)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 60 mL, PK8 (5YHJ0)
- PERKIN ELMER Replacement Acetylene Filter Cartridge (N9301714)
- PIPELINE PACKAGING Tin Unlined F-Style, 1/2 pt. (02-21-032-00146)
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- Berry Plastics Bottles & Jars