Shop All Recycling Bins
Berry Plastics
Berry Plastics 618811 Tall Kitchen Recycling Bags; 20 Count 30 Gallon
Mfr # 297195
Zoro # G304045308
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berry Plastics
- MFR # 297195
- Zoro # G304045308
- Country of Origin United States
- Category Recycling Bins
Description
Features
- 120 Count
- 33 Gallon
- 0.51 Mil
- Color - Clear
- Large Institutional Trash Bags
- Size - 33 x 40 in.
- Boxed.
- Item Dimension - 4.64 x 2.55 x 2.57 in.
- Item Weight - 5.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll, White (09991)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 5 gal., Pail (PC-DISSOLVE-G5)
- CLOROX Regular Scent Disinfecting Bleach 81 oz (32263)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- SAFCO Mixx Recycling Center, Topper Lid (9449BU)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings (FG571873BLUE)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings (2078967)
- ALPINE INDUSTRIES Square Recycling Bin, 29 Gallons, Blue Can, Circle Opening Lid (ALP4450-KIT-BLU-C)
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- Berry Plastics Recycling Bins