Shop All Drop Cloths
Berry Plastics
9 x 12 ft. 0.5 Mil Drop Cloth
Mfr # 1594506
Zoro # G109174210
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness 0.5 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berry Plastics
- MFR # 1594506
- Zoro # G109174210
- UPC # 70052000051
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Thickness | 0.5 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91808)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (7IF-IMP)
- VALSPAR Paint AntiRust Qt Rd Oxide Pri (044.0021851.005)
- PURDY ROLLER4.5""JUMBO GE3/8PK2 (140624022)
- BERRY PLASTICS 626260 9 x 400 ft. 0.35 Mil, High Density Professional Painters Plastic Film (BE576409)
- BERRY PLASTICS 626214 1Mil Medium Duty Plastic Drop Cloth- 9 x 12 ft (819011)
- BERRY PLASTICS 626222 1Mil Medium Duty Plastic Drop Cloth- 10 x 20 ft (819102)
- HUSKY 12' x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (CF1512C)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- TRIMACO Drop Cloth, 6 ft. W (04329)
- TARPS NOW 15' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1530)
- Berry Plastics Drop Cloths