Berry Plastics

8 ft 4 in x 200 ft Tarp, Clear


product price: $63.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finished Size 8 ft 4 in x 200 ft
  • Color Clear
  • Tarp Finished Length 8 ft 4 in
  • Tarp Finished Width 200 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Finished Size 8 ft 4 in x 200 ft
Tarp Finished Length 8 ft 4 in
Tarp Finished Width 200 ft

Details

Color Clear
Item Tarp

Description

Features
  • Size - 8 ft. 4 in. X 200 ft.
  • 2 mil, clear
  • Multi-purpose poly sheeting.
  • Dimension - 28.1 x 6.2 x 5.5 in.
  • Item weight - 16 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.