Shop All Highlighters
Berol
4009 Chisel Tip Highlighter, Chisel Tip, Pink, PK12
Mfr # 64327
Zoro # G6100295
product price: $5.95
/pk 12, $0.50/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Standards ACMI AP Non-Toxic Certified
- Weight 0.398 lbs
- Highlighter Barrel Color Pink/Black
- Highlighter Tip Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berol
- MFR # 64327
- Zoro # G6100295
- UPC # 70530643275
- Country of Origin United States
- Category Highlighters
Details
Item | Highlighters |
Color | Pink |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.398 lbs |
Highlighter Barrel Color | Pink/Black |
Highlighter Tip Type | Chisel |
Grip Type | Smooth |
Highlighter Style | Round Tank |
Description
Berol 4009 Chisel Tip Highlighter, Chisel Tip, Pink, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON WS1400H Display Calculator, 14-Digit LCD (4087A005)
- RICOH Waste Toner Bottle 100K (416890)
- BETTER OFFICE PRODUCTS Zippered Security Bank Deposit Bag, Blue, Leatherette, Cash Bag, Coin Bag, Utility Pouch, 6PK (24006)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 12", Kraft, 15/Bundle (493U30)
- SHARPIE Major Accent Highlighter, Chisel Point, 4/PK, YW/OE/BE/PK 4PK (SAN25174PP)
- PILOT Pilot® FriXion Light Erasable Highlighter, Chisel Tip, Orange/Pink/Yellow Ink, 3/Pack (46507)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Yellow PK12 (25025B)
- SANFORD Sharpie, POCKET STYLE HIGHLIGHTERS, CHISEL TIP, ASSORTED COLORS, 24PK (1761791)
- POST-IT Flag Highlighters, w/ 50 Flags, 3/8" W, 3/PK, Yellow/Pink/Blue 3PK (MMM689HL3)
- BIC Highlighter, Fluorescent Blue, PK12 (BICBL11BE)
- SHARPIE Highlighter, Pen Style Barrel, PK5 (1908101)
- Berol Highlighters