Shop All Torch and Torch Kits
Bernzomatic
Torch Kit, Series KC3500, Propane
Mfr # KC3500
Zoro # G7598160
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KC3500
- Ignitor Manual
- Gas Service Propane
- Welding Application General Brazing, Soldering
- Flame Type Webbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernzomatic
- MFR # KC3500
- Zoro # G7598160
- UPC # 14045308793
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Length | 12-1/4" |
Silver Braze Size (Propane, Minimum) | 2 in |
Soft Solder Size (Propane, Minimum) | 2 in |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Soft Solder Size (Propane, Maximum) | 3 in |
Silver Braze Size (Propane, Maximum) | 3 in |
Description
Hand Torch W/ Cylinder, Flame Type Webbed, Compatible Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Silver Braze Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Minimum) 2 in, Soft Solder Size (Propane, Maximum) 3 in, Soft Solder Size (Propane, Minimum) 2 in, Heating Capacity (Propane) 375,000 BtuH, Product Type Hand Torch & Cylinder Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METCAL CARTRIDGE, CHISEL, 1MM (0.04 IN), 30DEG (STTC-125)
- BLUE DEMON SS Flux Core, Gas Shield Wire, 0.045X33lb. (316LT1-045-33)
- POWERWELD MIG Wire, Aluminum, ER5356, .045" (3/64) x 16 lb Spool (535604516)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb. (20YD47)
- BERNZOMATIC TS4000T 1.25 L X 3 in. W Torch Head 1 pc (361524)
- BERNZOMATIC BERNZOMATIC Outdoor Torch Kit (JT855)
- BERNZOMATIC Hose Torch Kit, Propane/MAPP, 5 Ft Hose (384401)
- BERNZOMATIC Trigger Start Micro Butane Torch, Refillable (BE388403)
- BERNZOMATIC Torch Kit High Heat (TS4000ZKC)
- BERNZOMATIC 14.1 oz Basic Torch Steel 1 pc (TS3500T)
- SMITH EQUIPMENT Medium Duty Torch Handle, 7 in. L (WH100)
- Bernzomatic Torch and Torch Kits