Shop All Torch and Torch Kits
Bernzomatic
Premium Trigger-Start Torch Kit 3-Piece
Mfr # BZ8250HTKC
Zoro # G4734064
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BZ8250KC
- Ignitor Instant On/Off
- Gas Service MAPP/PRO
- Welding Application General Brazing, Soldering
- Flame Type Swirl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernzomatic
- MFR # BZ8250HTKC
- Zoro # G4734064
- UPC # 14045316651
- Country of Origin Taiwan, Province of China
- Category Torch and Torch Kits
Dimensions
Silver Braze Size (Propane, Maximum) | 1 in |
Soft Solder Size (Propane, Minimum) | 1/8 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 in |
Soft Solder Size (Propane, Maximum) | 3 in |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Soft Solder Size (MAP-Pro, Minimum) | 1/4 in |
Soft Solder Size (MAP-Pro, Maximum) | 4 in |
Description
Torch Kit, Flame Type Swirl, Compatible Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Instant On-Off, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (MAP-Pro, Maximum) 4 in, Soft Solder Size (MAP-Pro, Minimum) 1/4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (Propane, Maximum) 3 in, Soft Solder Size (Propane, Minimum) 1/8 in, Heating Capacity (MAP-Pro) 9,200 BtuH
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- AMERICAN TORCH TIP Nozzle, 53N58, PK10 (53N58)
- ELECTRIDUCT Hand Held Electric Hot Knife Rope Cutter Set- 100 Watt, Cutting Blade (TL-TORCH-HHHK-HS18-100W)
- MILLER ELECTRIC Gouge Shield, 80 A, For 60T, 80CX/TM, 100T (212731)
- BERNZOMATIC Cordless Micro Torch Soldering Kit (BE5596)
- BERNZOMATIC BERNZOMATIC Utility Series Torch Kit (361546)
- BERNZOMATIC BERNZOMATIC Outdoor Torch Kit (JT855)
- BERNZOMATIC Torch, Brazing Swivel (TS99)
- BERNZOMATIC Torch Kit, Series KC3500, Propane (KC3500)
- BERNZOMATIC BERNZOMATIC Hand Torch (421774)
- GENTEC THE SMALL TORCH HANDLES, Air/Acet The Small Torch Torch Handle (10GASTSP)
- Bernzomatic Torch and Torch Kits