Shop All Butane Torches
This Product is Discontinued
Bernzomatic
BERNZOMATIC Flexible Butane Lighter (Discontinued)
Mfr # LTR 200
Zoro # G7781633
This Product is Discontinued
Key Features
- Powered By Butane
- Application Camping, Grilling
- Characteristics Flexible, Windproof Flame, Indoor/Outdoor
- Power Source Butane
- Features Flexible, Windproof Flame, Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernzomatic
- MFR # LTR 200
- Zoro # G7781633
- UPC # 014045329163
- Country of Origin Switzerland
- Category Butane Torches
Details
Item | Butane Lighter |
Powered By | Butane |
Application | Camping, Grilling |
Characteristics | Flexible, Windproof Flame, Indoor/Outdoor |
Power Source | Butane |
Features | Flexible, Windproof Flame, Indoor/Outdoor |
Tip Type | Not Included |
Tool Functions | Torch |
Flame Adjustment | None |
Ignition Type | Manual-Ignition |
Run Time | 0.5 min |
Product Type | Butane Lighter |
Series | Bernzomatic |
Description
Flexible Butane Lighter, Ignition Type Manual-Ignition, Flame Adjustment None, Tool Functions Torch, Series Bernzomatic, Tip Type Not Included, Run Time 0.5 min, Application Camping, Grilling, Features Flexible, Windproof Flame, Indoor/Outdoor, Power Source Butane, Product Type Butane Lighter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.