Shop All Air Curtains and Accessories
Berner
Wall Mounting Plate, 74-3/4 in Overall W
Mfr # 40LWD072WMP-WH
Zoro # G010877163
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number GCHD10-2072AA, GCHD10-2072AB, GCHD10-2072AJ-G, GCHD10-2072EX-160-3X, GCHD10-2072EZ-160-3X, SHD07-2072AC-P
- Overall Height 1/2 in
- Overall Width 74 3/4 in
- For Use With Mfr. Model Number GCHD10-2072AA, GCHD10-2072AB, GCHD10-2072AJ-G, GCHD10-2072EX-160-3X, GCHD10-2072EZ-160-3X, SHD07-2072AC-P
- Product Type Wall Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # 40LWD072WMP-WH
- Zoro # G010877163
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Height | 1/2 in |
Overall Width | 74 3/4 in |
Details
Item | Wall Mounting Plate |
Compatible with Manufacturer Model Number | GCHD10-2072AA, GCHD10-2072AB, GCHD10-2072AJ-G, GCHD10-2072EX-160-3X, GCHD10-2072EZ-160-3X, SHD07-2072AC-P |
For Use With Mfr. Model Number | GCHD10-2072AA, GCHD10-2072AB, GCHD10-2072AJ-G, GCHD10-2072EX-160-3X, GCHD10-2072EZ-160-3X, SHD07-2072AC-P |
Product Type | Wall Mounting Plate |
Compatible Manufacturer Part Number | GCHD10-2072AA, GCHD10-2072AB, GCHD10-2072AJ-G, GCHD10-2072EX-160-3X, GCHD10-2072EZ-160-3X, SHD07-2072AC-P |
Compatible Manufacturer Model Number | GCHD10-2072AA, GCHD10-2072AB, GCHD10-2072AJ-G, GCHD10-2072EX-160-3X, GCHD10-2072EZ-160-3X, SHD07-2072AC-P |
For Use with Mfr. Model Number | GCHD10-2072AA, GCHD10-2072AB, GCHD10-2072AJ-G, GCHD10-2072EX-160-3X, GCHD10-2072EZ-160-3X, SHD07-2072AC-P |
Description
Wall Mounting Plate, Product Type Wall Mounting Plate, Compatible with Grainger Part Number 6JGE6, 6JGE9, 6JGF2, 801WX3, 801WX4, 801WX5, Overall Height 1/2 in, Overall Width 74 3/4 in, Motor RPM Not Applicable, Overall Depth Not Applicable, Overall Length Not Applicable, Motor Capacitor Type Not Applicable, Number of Positions Not Applicable, Microfarad Rating Not Applicable, Phase Not Applicable, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Heavy-Duty Flat Idler, Great Dane Gda10032, 0.375 Id, 5.0625 Width 280-564 (280-564)
- PACKARD Hub 1/2 in. Bore with Screw (H60765804)
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201224)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC10X-1)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm (CLC08-1072EB-080-G)
- BERNER High Velocity Air Curtain, 18 In. D (IDC14-2072AA-G)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- BERNER High Velocity Air Curtain, 87 In. W (IDC12-2084AA-G)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- DAYTON Air Curtain Cabinet, Steel, 38x12-1/2 in. (6E825)
- Berner Air Curtains and Accessories