Shop All Air Curtains and Accessories
Berner
Wall Mounting Plate, 50-3/4 in Overall W
Mfr # 40LWD048WMP-WH
Zoro # G910877164
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 50 3/4 in
- Overall Height 1/2 in
- Product Type Wall Mounting Plate
- Compatible with Manufacturer Model Number GCHD10-1048AA, GCHD10-1048AB, GCHD10-1048AJ-G, GCHD10-1048EB-080-3X, GCHD10-1048EJ-080-3X, GCHD10-1048EX-100-3X, GCHD10-1048EZ-100-3X, SHD07-1048AC-P
- For Use With Mfr. Model Number GCHD10-1048AA, GCHD10-1048AB, GCHD10-1048AJ-G, GCHD10-1048EB-080-3X, GCHD10-1048EJ-080-3X, GCHD10-1048EX-100-3X, GCHD10-1048EZ-100-3X, SHD07-1048AC-P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # 40LWD048WMP-WH
- Zoro # G910877164
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Width | 50 3/4 in |
Overall Height | 1/2 in |
Details
Item | Wall Mounting Plate |
Product Type | Wall Mounting Plate |
Compatible with Manufacturer Model Number | GCHD10-1048AA, GCHD10-1048AB, GCHD10-1048AJ-G, GCHD10-1048EB-080-3X, GCHD10-1048EJ-080-3X, GCHD10-1048EX-100-3X, GCHD10-1048EZ-100-3X, SHD07-1048AC-P |
For Use With Mfr. Model Number | GCHD10-1048AA, GCHD10-1048AB, GCHD10-1048AJ-G, GCHD10-1048EB-080-3X, GCHD10-1048EJ-080-3X, GCHD10-1048EX-100-3X, GCHD10-1048EZ-100-3X, SHD07-1048AC-P |
Compatible Manufacturer Part Number | GCHD10-1048AA, GCHD10-1048AB, GCHD10-1048AJ-G, GCHD10-1048EB-080-3X, GCHD10-1048EJ-080-3X, GCHD10-1048EX-100-3X, GCHD10-1048EZ-100-3X, SHD07-1048AC-P |
Compatible Manufacturer Model Number | GCHD10-1048AA, GCHD10-1048AB, GCHD10-1048AJ-G, GCHD10-1048EB-080-3X, GCHD10-1048EJ-080-3X, GCHD10-1048EX-100-3X, GCHD10-1048EZ-100-3X, SHD07-1048AC-P |
For Use with Mfr. Model Number | GCHD10-1048AA, GCHD10-1048AB, GCHD10-1048AJ-G, GCHD10-1048EB-080-3X, GCHD10-1048EJ-080-3X, GCHD10-1048EX-100-3X, GCHD10-1048EZ-100-3X, SHD07-1048AC-P |
Description
Wall Mounting Plate, Product Type Wall Mounting Plate, Compatible with Grainger Part Number 48WL65, 48WL67, 6JGE5, 6JGE8, 6JGF1, 801WX0, 801WX1, 801WX2, Overall Height 1/2 in, Overall Width 50 3/4 in, Motor RPM Not Applicable, Overall Depth Not Applicable, Overall Length Not Applicable, Motor Capacitor Type Not Applicable, Number of Positions Not Applicable, Microfarad Rating Not Applicable, Phase Not Applicable, Shaft Diameter Not Applicable, Shaft Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 13,800 BtuH (KCM14A10)
- TPI INDUSTRIAL TPI 24" Industrial Floor Fan, 2,100 CFM, 1/8 HP (F24TE)
- EMERSON FLOW CONTROLS Solenoid Valve, 7/8"Swt 2-Way (060395)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 25 ft. Duct (9543-25)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- BERNER Drive Through Window Air Curtain, 7 In. H (DTU03-2026AA)
- BERNER Air Curtain, 16 ft., 12,040 cfm (IDC14-5192AXY-G)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- MARS Air Curtain Door Switch, 120/208V, Phase 1 (99-014)
- Berner Air Curtains and Accessories