Shop All Air Curtain Parts
Berner
Right Blower Wheel, 33 in. L
Mfr # 29T450S012A-R33
Zoro # G9608611
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KZN1072AC-G
- Product Type Blower Wheel
- Overall Height 4 1/2 in
- Overall Length 33 in
- Compatible with Manufacturer Model Number KZN1072AC-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # 29T450S012A-R33
- Zoro # G9608611
- Country of Origin Israel
- Category Air Curtain Parts
Dimensions
Overall Height | 4 1/2 in |
Overall Length | 33 in |
Overall Width | 4 1/2 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | KZN1072AC-G |
Product Type | Blower Wheel |
Compatible with Manufacturer Model Number | KZN1072AC-G |
Blade Material | Aluminum |
Compatible Manufacturer Part Number | KZN1072AC-G |
Compatible with Manufacturer Model Number [NEW] | KZN1072AC-G |
Compatible with Manufacturer Part Number | KZN1072AC-G |
Compatible Grainger Part Number | 6JGG0 |
Compatible Manufacturer Model Number | KZN1072AC-G |
For Use with Mfr. Model Number | KZN1072AC-G |
Description
Blower Wheel, Product Type Blower Wheel, Compatible with Grainger Part Number 6JGG0, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Length 33 in, Blade Material Aluminum, Compatible with Manufacturer Model Number KZN1072AC-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel (202-12-1130-5)
- SUPCO Switching Fan Relay, 90341 (90341)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x2" (286-160-250)
- SUPCO Contactor, 50A, 240V, 3 Pole (DP502403)
- BERNER Left Blower Wheel, 14 in. L (29T450S012A-L14)
- BERNER Blower Wheel, 20", Left (29T450S012A-L20)
- BERNER Electric Heating Element (11LWA050H)
- BERNER Blower Wheel w/Housing (29B631S012G-L)
- BERNER Motor, 460V, 1/2 HP (011F2048F4X18Z-A)
- BERNER Motor, 1/2 HP, 120V (011F2048F4X18A-A)
- BERNER Electric Heating Element (11LWA050E)
- Berner Air Curtain Parts