Shop All Air Curtains and Accessories
Berner
Mounitng Heights
Mfr # CLC08-1072AA-G
Zoro # G207968995
product price: $1,368.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,368.99
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Control Type Activation Switch
- Standards cULus
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # CLC08-1072AA-G
- Zoro # G207968995
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Width | 72 3/4 in |
Overall Height | 8 1/2 in |
Overall Depth | 13 1/2 in |
For Frame Opening Width | 6 ft |
Overall Dimensions | 8 1/2 in H x 72 3/4 in W x 13 1/2 in D |
Mounting Height for Insect Control | 7 ft |
Nozzle Width | 71 3/8 in |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
Mounting Height for Temperature Control | 8 ft |
Description
Unhtd 8.5 In.H 73 In.W 14 In.D GalvSt Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 72 3/4 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,702 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,010 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACEPAK Common parts kit (AC-IKLT-2)
- KATS Circulating Tank Heater, 2500W, 240V (12251)
- DAYTON Intake Guard, 10 In. (16D546)
- MANITOWOC Insulation Boot, TXV Body (4007213)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- BERNER Drive Through Window Air Curtain, 7 In. H (DTU03-2026AA)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- Berner Air Curtains and Accessories