Shop All Air Curtains and Accessories
Berner
Mounitng Heights
Mfr # CHD10-1048AJ-G
Zoro # G107968996
product price: $1,612.99
/ea
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Housing Material Aluminum
- Control Type Activation Switch
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # CHD10-1048AJ-G
- Zoro # G107968996
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 14 1/2 in |
Overall Height | 14 in |
Overall Width | 51 in |
Nozzle Width | 48 in |
For Frame Opening Width | 4 ft |
Mounting Height for Temperature Control | 10 ft |
Overall Dimensions | 14 in H x 51 in W x 15 in D |
Max. Mounting Height Environment/Insect | 10 ft / 8 ft |
Mounting Height for Insect Control | 8 ft |
Description
Unhtd 14 In.H 51 In.W 15 In.D Galv St Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 14 1/2 in, Overall Height 14 in, Overall Width 51 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,515 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,768 cfm, Nameplate Voltage 240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X30X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16302.13 6PK)
- CARRIER Gas Valve, 3/4", Natural, 24V, 3.5" WC (EF33CW189)
- CHAMPION POWER EQUIPMENT 1/8 Cord 600 Denier Canvas Firewood Storage Rack Cover, Black (100551)
- ABB WHT RND Ceil Box Cover (CPC4WH)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- MARS Air Curtain, Multipurpose, 96 In (HV296-2UH-TS)
- Berner Air Curtains and Accessories