Shop All Air Curtains and Accessories
Berner
Mounitng Heights
Mfr # CHD10-1048AB-G
Zoro # G307968963
Free Shipping & Returns
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Control Type Activation Switch
- Motor Type Permanent Split Capacitor
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # CHD10-1048AB-G
- Zoro # G307968963
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 14 1/2 in |
Overall Height | 14 in |
Overall Width | 51 in |
For Frame Opening Width | 4 ft |
Nozzle Width | 48 in |
Mounting Height for Insect Control | 8 ft |
Max. Mounting Height Environment/Insect | 10 ft / 8 ft |
Overall Dimensions | 14 in H x 51 in W x 15 in D |
Mounting Height for Temperature Control | 10 ft |
Description
Unhtd 14 In.H 51 In.W 15 In.D Galv St Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 14 1/2 in, Overall Height 14 in, Overall Width 51 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,515 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,768 cfm, Nameplate Voltage 208V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20221.C 6PK)
- REZNOR MOTOR, VENTER, AK23, 208230V, 71626567 (236161)
- EVERPURE Cartridge, Cg5-20 , 5 Micrn, 20" (DEV9108-25)
- DAYTON Downturn Nozzle, 60 Degree (32V271)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- BERNER High Velocity Air Curtain, Open Dripproof (IDC14-3144AZ-G)
- DAYTON Air Curtain Blower, 2500 FPM (6E821)
- Berner Air Curtains and Accessories