Shop All Air Curtains and Accessories
Berner
Mounitng Heights
Mfr # CHD10-1036AJ-G
Zoro # G007968973
product price: $1,562.99
/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Overall Height 14 in
- Overall Depth 14 1/2 in
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # CHD10-1036AJ-G
- Zoro # G007968973
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Height | 14 in |
Overall Depth | 14 1/2 in |
Overall Width | 39 in |
Max. Mounting Height Environment/Insect | 10 ft / 8 ft |
Overall Dimensions | 14 in H x 39 in W x 15 in D |
Mounting Height for Temperature Control | 10 ft |
For Frame Opening Width | 3 ft |
Nozzle Width | 36 in |
Mounting Height for Insect Control | 8 ft |
Description
Unhtd 14 In.H 39 In.W 15 In.D Galv St Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 14 1/2 in, Overall Height 14 in, Overall Width 39 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,062 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,804 cfm, Nameplate Voltage 240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Defrost Timer, True 2 and 3 Door Upright (831993)
- HONEYWELL T498A1778 120/208/240/277V Spst (T498A1778)
- EATON CUTLER-HAMMER Auxilliary Relay For Contactor (C320KGS42)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- BERNER High Velocity Air Curtain, Open Dripproof (IDC14-3144AZ-G)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- Berner Air Curtains and Accessories