Shop All Air Curtain Parts
Berner
Motor, 460V, 1/2 HP
Mfr # 011F2048F4X18Z-A
Zoro # G9608733
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ASR1036EZ-3X-G, ASR1048EZ-3X-G, ASR2072EZ-150-3X-G
- Phase 1
- Product Type Motor
- Overall Length 24 in
- Input Voltage 480 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # 011F2048F4X18Z-A
- Zoro # G9608733
- Country of Origin Mexico
- Category Air Curtain Parts
Dimensions
Overall Length | 24 in |
Shaft Diameter | 5 5/8 in |
Overall Width | 6 3/4 in |
Overall Height | 6 3/4 in |
Shaft Length | 24 in |
Details
Item | Motor |
For Use With Mfr. Model Number | ASR1036EZ-3X-G, ASR1048EZ-3X-G, ASR2072EZ-150-3X-G |
Phase | 1 |
Product Type | Motor |
Input Voltage | 480 V |
Motor RPM | 1,725 RPM |
Nameplate Voltage | 480V AC |
Blade Material | Steel |
Compatible with Manufacturer Model Number | ASR1036EZ-3X-G, ASR1048EZ-3X-G, ASR2072EZ-150-3X-G |
Motor Horsepower | 1/2 hp |
Compatible with Manufacturer Model Number [NEW] | ASR1036EZ-3X-G, ASR1048EZ-3X-G, ASR2072EZ-150-3X-G |
Compatible with Manufacturer Part Number | ASR1036EZ-3X-G, ASR1048EZ-3X-G, ASR2072EZ-150-3X-G |
Compatible Grainger Part Number | 6JGF0, 6JGF1, 6JGF2 |
Compatible Manufacturer Part Number | ASR1036EZ-3X-G, ASR1048EZ-3X-G, ASR2072EZ-150-3X-G |
Compatible Manufacturer Model Number | ASR1036EZ-3X-G, ASR1048EZ-3X-G, ASR2072EZ-150-3X-G |
For Use with Mfr. Model Number | ASR1036EZ-3X-G, ASR1048EZ-3X-G, ASR2072EZ-150-3X-G |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 6JGF0, 6JGF1, 6JGF2, Overall Height 6 3/4 in, Overall Width 6 3/4 in, Motor RPM 1,725 RPM, Overall Length 24 in, Phase 1, Shaft Diameter 5 5/8 in, Shaft Length 24 in, Blade Material Steel, Nameplate Voltage 480V AC, Motor Horsepower 1/2 hp, Compatible with Manufacturer Model Number ASR1036EZ-3X-G, ASR1048EZ-3X-G, ASR2072EZ-150-3X-G, Input Voltage 480 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Wthr Wd Rnd Roof Vent (97691)
- FILTRETE 14 in. W X 20 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL05-2PK-24)
- DECOR GRATES Floor Register, 3.75 X 13.5, Textured Black, Cast Iron (ST212)
- PRICE 6 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000037)
- BERNER Electric Heating Element (11LWA050E)
- BERNER Blower Wheel w/Housing (29B631S012G-L)
- BERNER Right Blower Wheel, 33 in. L (29T450S012A-R33)
- BERNER Blower Wheel, 20", Left (29T450S012A-L20)
- BERNER Motor, 120/208-230V, 1/5 HP (011F5042F1X18C-TE)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- DAYTON Housing, Blower, 9-3/4 H x35 W x11 In. D (ABH67)
- Berner Air Curtain Parts