Shop All Air Curtain Parts
Berner
Motor, 208-230V, 1/2 HP
Mfr # 011F2048F4X18B-A
Zoro # G9608742
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ASR1036EX-3X-G, ASR1048EX-3X-G, ASR2072EX-150-3X-G
- Phase 1
- Product Type Motor
- Motor Horsepower 1/2 hp
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # 011F2048F4X18B-A
- Zoro # G9608742
- Country of Origin Mexico
- Category Air Curtain Parts
Dimensions
Overall Length | 24 in |
Shaft Length | 24 in |
Shaft Diameter | 5 5/8 in |
Overall Height | 6 3/4 in |
Overall Width | 6 3/4 in |
Details
Item | Motor |
For Use With Mfr. Model Number | ASR1036EX-3X-G, ASR1048EX-3X-G, ASR2072EX-150-3X-G |
Phase | 1 |
Product Type | Motor |
Motor Horsepower | 1/2 hp |
Compatible with Manufacturer Model Number | ASR1036EX-3X-G, ASR1048EX-3X-G, ASR2072EX-150-3X-G |
Input Voltage | 208 to 230 V |
Nameplate Voltage | 208/240V AC |
Motor RPM | 1,725 RPM |
Blade Material | Steel |
Compatible with Manufacturer Part Number | ASR1036EX-3X-G, ASR1048EX-3X-G, ASR2072EX-150-3X-G |
Compatible with Manufacturer Model Number [NEW] | ASR1036EX-3X-G, ASR1048EX-3X-G, ASR2072EX-150-3X-G |
Compatible Manufacturer Part Number | ASR1036EX-3X-G, ASR1048EX-3X-G, ASR2072EX-150-3X-G |
Compatible Grainger Part Number | 6JGE7, 6JGE8, 6JGE9 |
Compatible Manufacturer Model Number | ASR1036EX-3X-G, ASR1048EX-3X-G, ASR2072EX-150-3X-G |
For Use with Mfr. Model Number | ASR1036EX-3X-G, ASR1048EX-3X-G, ASR2072EX-150-3X-G |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 6JGE7, 6JGE8, 6JGE9, Overall Height 6 3/4 in, Overall Width 6 3/4 in, Motor RPM 1,725 RPM, Overall Length 24 in, Phase 1, Shaft Diameter 5 5/8 in, Shaft Length 24 in, Blade Material Steel, Nameplate Voltage 208/240V AC, Motor Horsepower 1/2 hp, Compatible with Manufacturer Model Number ASR1036EX-3X-G, ASR1048EX-3X-G, ASR2072EX-150-3X-G, Input Voltage 208 to 230 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x15", MERV 13 (2GHC5)
- E. L. FOUST CO HEPA Filter, 12 (400-2272)
- AAF FLANDERS 18x24x2 Pleated Air Filter, MERV 8 (80055.021824)
- TRUE AIRE REGISTER WALL WHT 10X6"" (C102M 10X06)
- BERNER Motor, 1/2 HP, 120V (011F2048F4X18A-A)
- BERNER Blower Wheel, 20", Left (29T450S012A-L20)
- BERNER Electric Heating Element (11LWA050H)
- BERNER Electric Heating Element (11LWA050E)
- BERNER Motor, 1 HP, 208-230V (01001048F2X18B)
- BERNER Motor, 460V, 1/2 HP (011F2048F4X18Z-A)
- BERNER Motor, 120/208,230V, 3/4 HP (013F4048F1X18C)
- Berner Air Curtain Parts