Shop All Air Curtain Parts
Berner
Motor, 120/208,230V, 3/4 HP
Mfr # 013F4048F1X18C
Zoro # G9608751
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ASN1036AC-P-G, ASN1042AC-P-G, ASN1048AC-P-G, ASN2072AC-P-G
- Phase 1
- Product Type Motor
- Shaft Diameter 5 5/8 in
- Shaft Length 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # 013F4048F1X18C
- Zoro # G9608751
- Country of Origin United States
- Category Air Curtain Parts
Dimensions
Shaft Diameter | 5 5/8 in |
Shaft Length | 23 3/4 in |
Overall Height | 6 1/4 in |
Overall Length | 23 3/4 in |
Overall Width | 6 1/4 in |
Details
Item | Motor |
For Use With Mfr. Model Number | ASN1036AC-P-G, ASN1042AC-P-G, ASN1048AC-P-G, ASN2072AC-P-G |
Phase | 1 |
Product Type | Motor |
Compatible with Manufacturer Model Number | ASN1036AC-P-G, ASN1042AC-P-G, ASN1048AC-P-G, ASN2072AC-P-G |
Motor RPM | 1,725 RPM |
Blade Material | Steel |
Motor Horsepower | 3/4 hp |
Input Voltage | 120/208/240 V |
Nameplate Voltage | 120/208/240V AC |
Compatible Manufacturer Part Number | ASN1036AC-P-G, ASN1042AC-P-G, ASN1048AC-P-G, ASN2072AC-P-G |
Compatible with Manufacturer Part Number | ASN1036AC-P-G, ASN1042AC-P-G, ASN1048AC-P-G, ASN2072AC-P-G |
Compatible with Manufacturer Model Number [NEW] | ASN1036AC-P-G, ASN1042AC-P-G, ASN1048AC-P-G, ASN2072AC-P-G |
Compatible Grainger Part Number | 6JGE3, 6JGE4, 6JGE5, 6JGE6 |
Compatible Manufacturer Model Number | ASN1036AC-P-G, ASN1042AC-P-G, ASN1048AC-P-G, ASN2072AC-P-G |
For Use with Mfr. Model Number | ASN1036AC-P-G, ASN1042AC-P-G, ASN1048AC-P-G, ASN2072AC-P-G |
Description
Motor, Product Type Motor, Compatible Grainger Part Number 6JGE3, 6JGE4, 6JGE5, 6JGE6, Overall Height 6 1/4 in, Overall Width 6 1/4 in, Motor RPM 1,725 RPM, Overall Length 23 3/4 in, Phase 1, Shaft Diameter 5 5/8 in, Shaft Length 23 3/4 in, Blade Material Steel, Nameplate Voltage 120/208/240V AC, Motor Horsepower 3/4 hp, Compatible Manufacturer Part Number ASN1036AC-P-G, ASN1042AC-P-G, ASN1048AC-P-G, ASN2072AC-P-G, Input Voltage 120/208/240 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, 6-15/16" (31CC77)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- TRANE Cov03623 Cover; Innerflow Pvc (COV03623)
- ALLANSON Gas Burner Ignition Transformer (1092-F)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- BERNER Right Blower Wheel, 14 in. L (29T450S012A-R14)
- BERNER Left Blower Wheel, 14 in. L (29T450S012A-L14)
- BERNER Motor, 1 HP, 120V (01001048F2X18A)
- BERNER Motor, 1 HP, 208-230V (01001048F2X18B)
- BERNER Motor, 1/2 HP, 120V (011F2048F4X18A-A)
- BERNER Electric Heating Element (11LWA050D)
- Berner Air Curtain Parts