Shop All Air Curtain Parts
Berner
Motor, 120/208-230V, 1/5 HP
Mfr # 011F5042F1X18C-TE
Zoro # G9608724
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KZN1036AC-G, KZN1042AC-G, KZN1048AC-G, KZN1072AC-G
- Phase 1
- Product Type Motor
- Shaft Diameter 4 7/8 in
- Overall Length 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # 011F5042F1X18C-TE
- Zoro # G9608724
- Country of Origin Mexico
- Category Air Curtain Parts
Dimensions
Shaft Diameter | 4 7/8 in |
Overall Length | 9 3/8 in |
Overall Width | 5 1/4 in |
Overall Height | 5 1/4 in |
Shaft Length | 9 3/8 in |
Details
Item | Motor |
For Use With Mfr. Model Number | KZN1036AC-G, KZN1042AC-G, KZN1048AC-G, KZN1072AC-G |
Phase | 1 |
Product Type | Motor |
Motor RPM | 1,600 RPM |
Nameplate Voltage | 120/208/240V AC |
Motor Horsepower | 1/5 hp |
Blade Material | Steel |
Compatible with Manufacturer Model Number | KZN1036AC-G, KZN1042AC-G, KZN1048AC-G, KZN1072AC-G |
Input Voltage | 120 to 208/240 V |
Compatible with Manufacturer Model Number [NEW] | KZN1036AC-G, KZN1042AC-G, KZN1048AC-G, KZN1072AC-G |
Compatible Manufacturer Part Number | KZN1036AC-G, KZN1042AC-G, KZN1048AC-G, KZN1072AC-G |
Compatible with Manufacturer Part Number | KZN1036AC-G, KZN1042AC-G, KZN1048AC-G, KZN1072AC-G |
Compatible Grainger Part Number | 6JGF7, 6JGF8, 6JGF9, 6JGG0 |
Compatible Manufacturer Model Number | KZN1036AC-G, KZN1042AC-G, KZN1048AC-G, KZN1072AC-G |
For Use with Mfr. Model Number | KZN1036AC-G, KZN1042AC-G, KZN1048AC-G, KZN1072AC-G |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 6JGF7, 6JGF8, 6JGF9, 6JGG0, Overall Height 5 1/4 in, Overall Width 5 1/4 in, Motor RPM 1,600 RPM, Overall Length 9 3/8 in, Phase 1, Shaft Diameter 4 7/8 in, Shaft Length 9 3/8 in, Blade Material Steel, Nameplate Voltage 120/208/240V AC, Motor Horsepower 1/5 hp, Compatible with Manufacturer Model Number KZN1036AC-G, KZN1042AC-G, KZN1048AC-G, KZN1072AC-G, Input Voltage 120 to 208/240 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Duct Flexible Aluminum 6Inx8Ft (306)
- ZORO SELECT Refrig Evacuation Pump, 8.0 cfm, 37.0 lb. (15800)
- DAYTON 30" Sq Steel Roof Fan To Curb Hinge Kit (56JN73)
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-031)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- BERNER Blower Wheel, 20", Left (29T450S012A-L20)
- BERNER Blower Wheel w/Housing (29B712S058G-L)
- BERNER Electric Heating Element (11LWA050E)
- BERNER Motor, 120/208,230V, 3/4 HP (013F4048F1X18C)
- BERNER Right Blower Wheel, 33 in. L (29T450S012A-R33)
- DAYTON Cabinet Box Assembly (SCAB48)
- Berner Air Curtain Parts